Zoro Homepage

LED 18W, PAR30L, Med, E26, 15D, Sp

  • Mfr # LED18P30LW83015

  • Zoro # G3229322


product price: $34.19
/ea
Sold in multiples of 6 for $205.14

Key Features

Voltage
120v
Watts
18W
Bulb Shape
PAR30
Lumens
1800
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18P30LW83015
Zoro #
G3229322
UPC #
043168750899
Country of Origin
China

Dimensions

Length
12.55 inches

Details

Item
LED 18W,PAR30L,Med,E26,15D,Sp
Voltage
120v
Watts
18W
Bulb Base Type
E26
Bulb Shape
PAR30
Color Temperature
3000K
Lumens
1800
Light Technology
LED
Light Distribution
Spot, 15 Degrees Beam
Type
Flood and Spot
Wattage Equivalency
3800W HAL
Bulb Beam Angle
15°
Color Rendering Index
80

Description

LED 18W,PAR30L,Med,E26,15D,Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.