Zoro Homepage

LED 18W, PAR38, Med, E26, 25D, Fl, Bulb Color Temp.: 3500K

  • Mfr # LED18D38OW383525

  • Zoro # G3229453


product price: $23.29
/ea
Sold in multiples of 6 for $139.74

Key Features

Voltage
120v
Watts
18W
Bulb Shape
PAR38
Dimmable
Yes
Lumens
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18D38OW383525
Zoro #
G3229453
UPC #
043168850858
Country of Origin
China

Dimensions

Length
16.57

Details

Item
LED 18W,PAR38,Med,E26,25D,Fl
Voltage
120v
Watts
18W
Bulb Base Type
Medium Screw
Bulb Shape
PAR38
Color Temperature
3500K
Dimmable
Yes
Lumens
1700
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Narrow Flood, 25 Degrees Beam Angle
Light Appearance
3500K ,White
Type
Flood and Spot
Color Rendering Index
81
Indoor/Outdoor Usage
Indoor and outdoor Floodlight
Wattage Equivalency
3800W HAL

Description

LED 18W,PAR38,Med,E26,25D,Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.