Zoro Homepage
This item is Discontinued.
Ge Lighting LED 18W, PAR38, Med, E26, 25D, Fl LED18D38W3927/25

LED 18W, PAR38, Med, E26, 25D, Fl (Discontinued)

  • Mfr # LED18D38W3927/25
  • Zoro # G3229383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18D38W3927/25
Zoro #
G3229383
UPC #
043168929233
Country of Origin
China

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Shape
PAR38
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Narrow Flood, 25 Degrees Beam Angle
Type
Flood and Spot
Voltage
1V
Watts
18 W
Light Technology
LED
Light Appearance
2700K, White
Item
Compact LED Bulb
Average Bulb Life
25,000 hr.
Bulb Beam Angle
25 Degrees
Wattage Equivalency
3800W HAL
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
ENERGY STAR

Description

LED,18 W,PAR38,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.