LED 32W, PAR38, Med, E26, 15D, Sp HO, Bulb Color Temp.: 3500K
Mfr # LED32DP38W835/15
Zoro # G3229471
product price: $40.69
/eaSold in multiples of 6 for $244.14
Key Features
Voltage
120v
Watts
32W
Bulb Base Type
E26
Color Temperature
3500K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED32DP38W835/15
Zoro #
G3229471
UPC #
043168302333
Country of Origin
China
Details
Item
LED 32W,PAR38,Med,E26,15D,Sp HO
Voltage
120v
Watts
32W
Bulb Base Type
E26
Color Temperature
3500K
Light Technology
LED
Type
Flood and Spot
Light Distribution
Spot, 15 Degrees Beam
Wattage Equivalency
3800W HAL
Description
LED 32W,PAR38,Med,E26,15D,Sp HO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.