LED 32W, PAR38, Med, E26, 25D, Fl HO, Average Bulb Life: 25, 000 hr.
Mfr # LED32P38W830/25
Zoro # G3229523
product price: $48.99
/ea
Sold in multiples of 6 for $293.94
Key Features
Voltage
120v
Watts
32W
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED32P38W830/25
Zoro #
G3229523
UPC #
043168201308
Country of Origin
China
Dimensions
Length
15.88
Details
Item
LED 32W,PAR38,Med,E26,25D,Fl HO
Voltage
120v
Watts
32W
Bulb Base Type
Medium Screw
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
No
Lumens
3000
Rated Life
25,000 hr
Light Technology
LED
Type
Flood and Spot
Light Distribution
Narrow Flood, 25 Degrees Beam Angle
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Description
LED 32W,PAR38,Med,E26,25D,Fl HO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.