Zoro Homepage

LED 32W, PAR38, Med, E26, 40D, Fl HO

  • Mfr # LED32P38W830/40

  • Zoro # G3229541


product price: $48.99
/ea
Sold in multiples of 6 for $293.94

Key Features

Voltage
120v
Watts
32 W
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED32P38W830/40
Zoro #
G3229541
UPC #
043168201377
Country of Origin
China

Dimensions

Length
15.88

Details

Item
Compact LED Bulb
Voltage
120v
Watts
32 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
No
Lumens
3000
Rated Life
25,000 hr
Light Technology
LED
Type
Flood and Spot
Light Distribution
Flood, 40 Degrees Beam Angle
Color Rendering Index
80
Bulb Beam Angle
40 Degrees
Wattage Equivalency
3800W HAL
Dimming Method
No Dimming
Lighting Certification
ENERGY STAR
Dimming Type
No Dimming

Description

LED,32 W,PAR38,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.