Zoro Homepage

LED 3W, CA11, Med, E26, Vintage

  • Mfr # LED3DCAM-V

  • Zoro # G3228869


product price: $8.69
/ea
Sold in multiples of 6 for $52.14

Key Features

Voltage
120v
Watts
3W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
CAM
Color Temperature
2500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3DCAM-V
Zoro #
G3228869
UPC #
043168759144
Country of Origin
China

Dimensions

Length
5.12 inches

Details

Item
LED 3W,CA11,Med,E26,Vintage
Voltage
120v
Watts
3W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
CAM
Color Temperature
2500K
Dimmable
Yes
Lumens
300
Rated Life
15,000 hr
Light Technology
LED
Type
Mini and Candle
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Incandescent Wattage Equivalency
40 W

Description

LED 3W,CA11,Med,E26,Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.