Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 4.5 W, MR16, 2-Pin (GU5.3)

  • Mfr # LED4.5MR1682735 12

  • Zoro # G5775035


product price: $12.15
/ea

Key Features

Voltage
12 V
Watts
4.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4.5MR1682735 12
Zoro #
G5775035
UPC #
043168345606
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
1 5/6 in
Length
1 5/6 in
Bulb Dia.
2 in

Details

Item
Compact LED Bulb
Voltage
12 V
Watts
4.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
380 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Primary Application
Recessed
Bulb Beam Angle
35 Degrees
Light Distribution
Flood
Rough Service
No
Light Color
White
Color Rendering Index
80
Wattage Equivalency
35W HAL
Standards
cULus
Bulb Finish
Clear
Shatter-Resistant
No
Bulb Designation
LED4.5MR1682735 12
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Dimming Type
0-10V
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
35 W
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,4.5 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.