Zoro Homepage

LED 6W, LS, Med, E26, White, Bulb Color Temp.: 2850K

  • Mfr # LED6LS3/828

  • Zoro # G3229009


product price: $10.45
/ea
Sold in multiples of 48 for $501.60

Key Features

Voltage
120
Watts
6W
Bulb Base Type
Medium Screw (E26)
Color Temperature
2850K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6LS3/828
Zoro #
G3229009
UPC #
043168924986
Country of Origin
China

Dimensions

Length
10.1

Details

Item
LED 6W,LS,Med,E26,White
Voltage
120
Watts
6W
Bulb Base Type
Medium Screw (E26)
Color Temperature
2850K
Dimmable
No
Lumens
1600
Rated Life
15,000 hr
Light Technology
LED
Light Appearance
2850K, White
Type
Standard
Color Rendering Index
80
Wattage Equivalency
3800W HAL

Description

LED 6W,LS,Med,E26,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.