Zoro Homepage

LED 7W, PAR20, Med, E26, 20D, Sp

  • Mfr # LED7DP203B827/20

  • Zoro # G3229173


product price: $11.35
/ea
Sold in multiples of 6 for $68.10

Key Features

Voltage
120v
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DP203B827/20
Zoro #
G3229173
UPC #
043168933490
Country of Origin
China

Dimensions

Length
3.5 in

Details

Item
Compact LED Bulb
Voltage
120v
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
25,000 hr
Light Technology
LED
Light Appearance
2700K, Black
Light Distribution
Narrow Flood, 20 Degrees Beam Angle
Type
Flood and Spot
Wattage Equivalency
3800W HAL
Bulb Beam Angle
20 Degrees
Color Rendering Index
80 CRI
Standards
ENERGY STAR, cULus
Dimming Type
0-10V
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Bulb Minimum Starting Temperature
-20 °C
Maximum Operating Temperature
45 °C

Description

LED,7 W,PAR20,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.