Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, 2700K Color Temp., 500 lm, 50W

  • Mfr # LED7DP20OW927/35

  • Zoro # G5934457


product price: $11.29
/ea
Sold in multiples of 6 for $67.74

Key Features

Voltage
120V AC
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DP20OW927/35
Zoro #
G5934457
UPC #
043168454414
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
2 1/2 in
Overall Length
3 1/2 in
Length
3-1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Green Certification or Other Recognition
ENERGY STAR
Bulb Designation
LED7DP209CSW35-2
For Enclosed Fixtures
No
Standards
CA Title 20 Compliant
Bulb Beam Angle
35 Degrees
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Wattage Equivalency
50W INC
Bulb Power Source
Direct Wired
Light Distribution
Flood
Color Rendering Index
90
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
Yes
Bulb Primary Application
Flood
Bulb Finish
Clear
High Output
No
Rough Service
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
CA Title 20 Compliant
Yes
Light Color
White
Compliance Type
CA Title 20
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Lighting Certification
Unrated
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
50 W

Description

LED,7 W,PAR20,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.