Zoro Homepage

LED Lamp, 500 lm, 2700K Color Temp., 12V

  • Mfr # LED6.5DMR16W82735

  • Zoro # G7237559


product price: $14.15
/ea

Key Features

Voltage
12 V
Watts
6.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6.5DMR16W82735
Zoro #
G7237559
UPC #
043168932271
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 in
Overall Length
1 5/6 in
Length
1-13/16 in

Details

Item
Compact LED Bulb
Voltage
12 V
Watts
6.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
25,000 hr
Light Technology
LED
Three-Way
No
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Bulb Beam Angle
35 Degrees
High Output
No
Color Rendering Index
80
Bulb Primary Application
Track Lighting
Bulb Designation
LED6.5DMR16W82735
Light Distribution
Flood
Wattage Equivalency
50W HAL
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Standards
cULus
Rough Service
No
Bulb Finish
Clear
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Energy Star Compliant
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
CA Title 20 Compliant
Yes
Light Color
White
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
ENERGY STAR
Lumen Selectable
No
Incandescent Wattage Equivalency
50 W
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

LED,6.5 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.