Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, GX23 Shape, Non Dimmable

  • Mfr # LED5GX23/830

  • Zoro # G9192480


product price: $12.65
/ea
Sold in multiples of 6 for $75.90

Key Features

Voltage
Ballast Dependent
Watts
5 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
T10
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED5GX23/830
Zoro #
G9192480
UPC #
043168914055
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 1/4 in
Overall Length
6 5/6 in
Length
6-11/16 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
5 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
T10
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
No
Lumens
530 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Flood
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
60W INC/13 to 15W CFL
Bulb Finish
Frosted
Standards
cULus
Rough Service
No
Color Rendering Index
80
Bulb Designation
LED5GX23/830
Bulb Beam Angle
120 Degrees
Bulb Power Source
Requires Separate Ballast
Indoor/Outdoor Usage
Indoor/Outdoor
Type
Flood and Spot
Three-Way
No
Bulb Primary Application
General Purpose
Energy Star Compliant
No
For Enclosed Fixtures
No
High Output
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Method
No Dimming
Dimming Type
No Dimming
Lighting Certification
Unrated
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,5 W,T10,2-Pin (GX23)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.