Zoro Homepage
This item is Discontinued.
Current LED Lamp, MR16, GU5.3, 7.0W, 3000K LED7DMR16D830/35

LED Lamp, MR16, GU5.3, 7.0W, 3000K (Discontinued)

  • Mfr # LED7DMR16D830/35
  • Zoro # G5243147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DMR16D830/35
Zoro #
G5243147
UPC #
043168699211
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-29/32"
Max Overall Bulb Length
1-29/32"

Details

Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
MR16
Dimmable
Yes
Voltage
12
Watts
7.0
Color Tuning
No
Item
LED Lamp
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Bulb Beam Angle
35 Degrees
Wattage Equivalency
35W INC/8W CFL
Color Temperature
3000 K

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Polycarbonate Bulb Housing, 7.0 Watts, Light Color Silver, Color Tuning No, Voltage 12, Indoor Only, Overall Bulb Length 1-29/32 In., Bulb Beam Angle 35 Degrees , Bulb Designation LED7DMR16D830/35, Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.