Zoro Homepage
This item is Discontinued.
Current LED Lamp, PAR38, 12W, 2700K, 15deg., E26 LED12D38W827/15

LED Lamp, PAR38, 12W, 2700K, 15deg., E26 (Discontinued)

  • Mfr # LED12D38W827/15
  • Zoro # G5243235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12D38W827/15
Zoro #
G5243235
UPC #
043168632393
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-5/16"
Max Overall Bulb Length
5-5/16"

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR38
Voltage
120
Watts
12
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
15 Degrees
Bulb Designation
LED12DP38W827/15
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Light Color
White

Description

LED Lamp, PAR38, 12W, 2700K, 15deg., E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.