Zoro Homepage
This item is Discontinued.
No Product Image Available

Light Guide Inside Corner, 1-57/64 in. L (Discontinued)

  • Mfr # GEXNLGI15
  • Zoro # G2863896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEXNLGI15
Zoro #
G2863896
UPC #
-
Country of Origin
China

Dimensions

Length
1 57/64 in
Height
15/16 in
Width
15/16 in

Details

Housing Finish
White
Warranty
5 yr
Item
Light Guide Inside Corner
Temp. Range
-40 Degrees to 55 Degrees C

Description

Light Guide Inside Corner, Height 15/16 in, Width 15/16 in, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.