Zoro Homepage

Linear LED Bulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # LED11ET8/G/4/830

  • Zoro # G7683135


product price: $8.35
/ea
Sold in multiples of 20 for $167.00

Key Features

Voltage
Ballast Dependent
Watts
11.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11ET8/G/4/830
Zoro #
G7683135
UPC #
043168506106
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
11.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
70,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Primary Application
General Purpose
Bulb Beam Angle
270 Degrees
Light Appearance
(3000K & Under) Warm White
Light Distribution
Omnidirectional
Shatter-Resistant
No
Light Color
White
High Output
No
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Color Rendering Index
80
Bulb Designation
LED/11/E/T8/G/4/830
Standards
DLC, UL Listed
Wattage Equivalency
25 W/28 W/32 W LFL
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Lighting Certification
Unrated
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
25 W, 28 W
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards DLC, UL Listed, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.