Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 7 W

  • Mfr # LED7ET5/G2/830HE

  • Zoro # G7683573


product price: $15.29
/ea
Sold in multiples of 20 for $305.80

Key Features

Voltage
Ballast Dependent
Watts
7 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7ET5/G2/830HE
Zoro #
G7683573
UPC #
043168344036
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
22 in
Nominal Length
2 ft
Overall Length
22 in
Bulb Dia.
5/8 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
7 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
1,000 lm
Rated Life
50,000 hr
Light Technology
LED
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
cULus Classified
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
Bulb Designation
LED7ET5/G2/830HE
Bulb Beam Angle
270 Degrees
Light Distribution
Omnidirectional
Light Color
White
Light Appearance
(3000K & Under) Warm White
Energy Star Compliant
No
Color Rendering Index
80
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
15 W LFL
Three-Way
No
Shatter-Resistant
No
Bulb Power Source
Requires Separate Ballast
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
14 W
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 14 W, Lumens 1,000 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 22 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.