Zoro Homepage

Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W

  • Mfr # LED11ET8/G/4/840

  • Zoro # G7683022


product price: $8.35
/ea
Sold in multiples of 20 for $167.00

Key Features

Voltage
Ballast Dependent
Watts
11.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11ET8/G/4/840
Zoro #
G7683022
UPC #
043168506120
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
11.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
1,650 lm
Rated Life
70,000 hr
Light Technology
LED
Standards
DLC, UL Listed
Light Color
White
Wattage Equivalency
25 W/28 W/32 W LFL
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Color Rendering Index
80
Light Appearance
(3500 to 4000K) Neutral
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Distribution
Omnidirectional
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
270 Degrees
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Designation
LED/11/E/T8/G/4/840
High Output
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Lighting Certification
Unrated
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
25 W, 28 W
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards DLC, UL Listed, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.