Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W

  • Mfr # LEDT8/LC/G/4/850

  • Zoro # G7683311


product price: $11.29
/ea
Sold in multiples of 20 for $225.80

Key Features

Voltage
120 to 277V AC
Watts
21 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDT8/LC/G/4/850
Zoro #
G7683311
UPC #
043168342391
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
48 in
Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
21 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
1,600 lm, 1,950 lm, 2,300 lm, 2,700 lm
Rated Life
70,000 hr
Light Technology
LED
High Output
No
Three-Way
No
Wattage Equivalency
25 W/28 W/32 W LFL
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED/T8/LC/G/4/850
Bulb Finish
Frosted
Energy Star Compliant
No
Bulb Power Source
Requires Separate Driver
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Distribution
Omnidirectional
Bulb Primary Application
General Purpose
Light Color
White
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Appearance
(5000K & Above) Daylight
Shatter-Resistant
No
Color Rendering Index
80
Bulb Beam Angle
270 Degrees
Rough Service
No
Standards
DLC
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type C
Dimming Method
Continuous Dimming
Lighting Certification
DesignLights Consortium (DLC)
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
Yes
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Dimming Type
0-10V Dimmable

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,600 lm, 1,950 lm, 2,300 lm, 2,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 21 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.