Zoro Homepage

LinearLEDBulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # LED11ET8/G/4/835

  • Zoro # G7683059


product price: $8.35
/ea
Sold in multiples of 20 for $167.00

Key Features

Voltage
Ballast Dependent
Watts
11.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11ET8/G/4/835
Zoro #
G7683059
UPC #
043168506113
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
48 in
Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
11.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
70,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Bulb Beam Angle
270 Degrees
High Output
No
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Color
White
Color Rendering Index
80
For Enclosed Fixtures
Yes
Rough Service
No
Energy Star Compliant
No
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Standards
DLC, UL Listed
Bulb Designation
LED/11/E/T8/G/4/835
Shatter-Resistant
No
Wattage Equivalency
25 W/28 W/32 W LFL
Light Appearance
(3500 to 4000K) Neutral
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Lighting Certification
Unrated
Color Selectable
No
Incandescent Wattage Equivalency
25 W, 28 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards DLC, UL Listed, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.