Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 11W, 1PK

  • Mfr # LED11BDT8/G4/835

  • Zoro # G5775507


product price: $9.25
/ea
Sold in multiples of 20 for $185.00

Key Features

Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11BDT8/G4/835
Zoro #
G5775507
UPC #
043168509718
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Nominal Length
4 ft
Length
48 in
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
1,650 lm
Rated Life
50,000 hr
Light Technology
LED
Wattage Equivalency
25 W/28 W/32 W LFL
Color Rendering Index
80
Bulb UL Type
Type B
Light Appearance
(3500 to 4000K) Neutral
Light Color
White
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Bulb Power Source
Direct Wired
Lighting Certification
Unrated
Lamp Wiring
Double-End
Incandescent Wattage Equivalency
25 W, 28 W
Bulb Minimum Starting Temperature
-20 °C
Maximum Operating Temperature
45 °C

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11 W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Overall Length 48 in, Bulb Power Source Direct Wired, Dimming Type Not Applicable, Dimming Method Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.