Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 14W, 1PK

  • Mfr # LED14ET8/G4/835CT

  • Zoro # G7683652


product price: $9.69
/ea
Sold in multiples of 20 for $193.80
Additional $4.00 delivery surcharge applies per item.
See details

Key Features

Voltage
Ballast Dependent
Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED14ET8/G4/835CT
Zoro #
G7683652
UPC #
043168506168
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Nominal Length
4 ft
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
3500K
Dimmable
No
Lumens
2,000 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
DLC, NSF Rated, UL Listed
Light Color
White
Shatter-Resistant
Yes
Bulb Finish
Frosted
Energy Star Compliant
No
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Light Appearance
(3500 to 4000K) Neutral
Light Distribution
Omnidirectional
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
270 Degrees
Rough Service
Yes
Three-Way
No
Bulb Power Source
Plug and Play
Wattage Equivalency
25 W/28 W/32 W LFL
Bulb Designation
LED/14/E/T8/G/4/835CT
High Output
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Lighting Certification
Unrated
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
28 W, 32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards DLC, NSF Rated, UL Listed, Rough Service Yes, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.