Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 9W, 1PK

  • Mfr # LED9BDT8/G2/850

  • Zoro # G7683199


product price: $9.95
/ea
Sold in multiples of 20 for $199.00

Key Features

Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9BDT8/G2/850
Zoro #
G7683199
UPC #
043168395632
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
24 in
Bulb Dia.
1 in
Nominal Length
2 ft
Overall Length
24 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1,200 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Light Distribution
Omnidirectional
Standards
cULus Classified, DLC
Light Color
White
Energy Star Compliant
No
Color Rendering Index
80
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Wattage Equivalency
15 W LFL
Light Appearance
(5000K & Above) Daylight
Rough Service
No
Three-Way
No
Bulb Designation
LED9BDT8/G2/850
For Enclosed Fixtures
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Power Source
Direct Wired
Bulb Beam Angle
270 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Lamp Wiring
Double-End
Lighting Certification
DesignLights Consortium (DLC)
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
17 W
Color Selectable
No
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 24 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.