Zoro Homepage
This item is Discontinued.
Current Miniature Incand. Bulb, 9005NH, 65W, T4, 13V 9005NH/BP

Miniature Incand. Bulb, 9005NH, 65W, T4, 13V (Discontinued)

  • Mfr # 9005NH/BP
  • Zoro # G1476781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005NH/BP
Zoro #
G1476781
UPC #
043168251488
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
3-1/8"
Light Bulb Dia.
13/32"
Max Overall Bulb Length
3-1/8"
Bulb Dia.
0.40 in

Details

Bulb Shape
T4
Bulb Base Type
Right Angle (P20d)
Watts
65
Bulb Primary Application
Automotive
Item
Miniature Halogen Bulb
Bulb Type
Miniature
Lumens
1695
Lighting Technology
Halogen
Standards
Meets 2012 Lighting Legislation Energy
Trade Number
9005NH
Average Bulb Life
800 hr.
Voltage
13

Description

Miniature Halogen Bulb, T4 Bulb Shape, Right Angle (P20d) Bulb Base Type, 1695, Watts 65, 13, Trade Number 9005NH, Bulb Primary Application Automotive, Bulb Type Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.