Zoro Homepage
This item is Discontinued.
Current Mini Lamp, 1157LL, 8/27W, S8, 13/14V, PK2 1157LL/BP2

Mini Lamp, 1157LL, 8/27W, S8, 13/14V, PK2 (Discontinued)

  • Mfr # 1157LL/BP2
  • Zoro # G1364054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1157LL/BP2
Zoro #
G1364054
UPC #
043168233378
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Light Bulb Dia.
1"
Bulb Dia.
1 in

Details

Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Watts
8/27
Bulb Type
Miniature
Voltage
13/14
Trade Number
1157LL
Lighting Technology
Incandescent
Lumens
402/38
Average Bulb Life
2400/10,000 hr.
Standards
Meets 2012 Lighting Legislation Energy
Item
Miniature Incandescent Bulb
Bulb Primary Application
General Purpose
Bulb Amps
2100/590mA
Color Tuning
No

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Double Contact Index (BAY15d) Bulb Base Type, 402/38, Watts 8/27, 13/14, Trade Number 1157LL, Bulb Primary Application General Purpose, Bulb Type Miniature, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.