This item is Discontinued.

Current Mini Lamp, 2057NH, 7.0/27W, S8, 13/14V, PK2 2057NH/BP2

Mini Lamp, 2057NH, 7.0/27W, S8, 13/14V, PK2 (Discontinued)

  • Mfr # 2057NH/BP2
  • Zoro # G3751447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057NH/BP2
Zoro #
G3751447
UPC #
043168892377
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Light Bulb Dia.
1"
Bulb Dia.
1 in

Details

Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Watts
7.0/27
Lumens
440/25
Item
Miniature Incandescent Bulb
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
Automotive
Lighting Technology
Incandescent
Average Bulb Life
1200/5000 hr.
Voltage
13/14
Trade Number
2057NH
Bulb Type
Miniature
Color Tuning
No

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Double Contact Index (BAY15d) Bulb Base Type, 440/25, Watts 7.0/27, 13/14, Trade Number 2057NH, Bulb Primary Application Automotive, Bulb Type Miniature, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.