Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Current Miniature Lamp, 893NH, 38W, T3 1/4, 13V, PK2 893NH/BP2

Miniature Lamp, 893NH, 38W, T3 1/4, 13V, PK2 (Discontinued)

  • Mfr # 893NH/BP2
  • Zoro # G3749907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893NH/BP2
Zoro #
G3749907
UPC #
043168251020
Country of Origin
United States

Dimensions

Light Bulb Dia.
13/32"
Max Overall Bulb Length
2-11/16"
Max. Overall Bulb Length
2-11/16"
Bulb Dia.
0.40 in

Details

Bulb Shape
T3-1/4
Bulb Base Type
Axial Plastic (PG13)
Watts
38
Lumens
942
Standards
Meets 2012 Lighting Legislation Energy
Item
Miniature Incandescent Bulb
Lighting Technology
Incandescent
Bulb Primary Application
Automotive
Average Bulb Life
200 hr.
Voltage
13
Bulb Type
Miniature
Trade Number
893NH
Color Tuning
No

Description

Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Axial Plastic (PG13) Bulb Base Type, 942, Watts 38, 13, Trade Number 893NH, Bulb Primary Application Automotive, Bulb Type Miniature, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.