This item is Discontinued.

Current HIDFixturReflctor, Enclosed, 18"W, 14 1/2"H UG-E7049

This item is Discontinued.

Current

HIDFixturReflctor, Enclosed, 18"W, 14 1/2"H (Discontinued)

Mfr # UG-E7049
Zoro # G3503071
UPC # 094702823227
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-E7049
Zoro #
G3503071
UPC #
094702823227
Country of Origin
Mexico

Dimensions

Width
18 in
Height
14 1/2 in
Overall Height
14 1/2 in
Overall Length
18 in
Overall Width
18 in
Width (In.)
18
Height (In.)
14.5
Wire Rope Length
18 in

Details

Item
HID Fixture Reflectors
Reflector Type
Enclosed
Refractor/Reflector Material
Aluminum Reflector with Alzak Finish
Lens Material
Glass
Match Code
G4
Finish
Alzak Finish
Accessory Type
HID Fixture Reflectors
Product Type
HID Fixture Reflectors

Description

HID Fixture Reflectors, 18 in Overall Length, 18 in Overall Width, 14 1/2 in Overall Height, Enclosed Reflector Type, Alzak Finish Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.