KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflector, High Bay

GE LIGHTING| Zoro #: G2291493| Mfr #: UG-V7049

$136.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 18-1/16"
Width: 17-1/8"
Item: HID Fixture Reflectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291493 Mfr #: UG-V7049
Height: 18-1/16"Width: 17-1/8"
Item: HID Fixture ReflectorsRefractor/Reflector Material: Aluminum Reflector with Alzak Finish
Reflector Type: OpenCountry of Origin (subject to change): Mexico

Description

High Bay Reflector, Illumination Vertical and Horizontal, Reflector Type Open, Housing Material Aluminum Reflector with Alzak Finish, For Use With UG4 Ballast Housing, Height 18.06 In, Width 17.13 In

Reviews