Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 10W, T3 Screw-In Fluorescent Light Bulb FLE9H/T3/2/827

GE LIGHTING 10W, T3 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE9H/T3/2/827
  • Zoro # G2687054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE9H/T3/2/827
Zoro #
G2687054
UPC #
043168158299
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-7/16"
Max. Overall Bulb Length
4-7/16"

Details

Light Technology
Fluorescent
Bulb Shape
T3 Spiral
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
40W INC
Watts
10 W
Bulb Primary Application
General Purpose
Bulb Min. Starting Temp.
5 Degrees F
Average Bulb Life
8000 hr.
Lighting Technology
Fluorescent
Color Rendering Index
82
Voltage
120V AC
Item
Screw-In CFL
Bulb Technology
Fluorescent
Bulb Type
Standard
Standards
Meets 2012 Lighting Legislation Energy
Green Certification or Other Recognition
ENERGY STAR
Shatter-Resistant
No
Lumens
520 lm
Bulb Color Temp.
2700K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
No
Bulb Designation
FLE9HT3/2/827
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
2700K
Color Tuning
No
Energy Star Compliant
Yes
Incandescent Wattage Equivalency
40 W
Light Color
White

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3 Spiral, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 40 W, Lumens 520 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 10 W, Dimmable No, Light Color White, Bulb Minimum Starting Temperature 5 Degrees F, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.