Zoro Homepage
This item is Discontinued.
Current Screw-In CFL, Non-Dimmable, 23W, 2700K EL23/R25/SW

Screw-In CFL, Non-Dimmable, 23W, 2700K (Discontinued)

  • Mfr # EL23/R25/SW
  • Zoro # G0333724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL23/R25/SW
Zoro #
G0333724
UPC #
043168254182
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5"
Max Overall Bulb Length
5"

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape R25, Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 1100, Shatter-Resistant No, Voltage 120, Watts 23, Dimmable No, Bulb Minimum Starting Temperature 32 Degrees F, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.