This item is Discontinued.

Current GE LIGHTING 20W, T3 Screw-In Fluorescent Light Bulb FLE20HT3/2/XL827

GE LIGHTING 20W, T3 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE20HT3/2/XL827
  • Zoro # G1897384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE20HT3/2/XL827
Zoro #
G1897384
UPC #
043168808880
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/4"
Max Overall Bulb Length
4-3/4"

Details

Bulb Shape
T3
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
75W INC
Watts
20
Shatter-Resistant
No
Item
Screw-In CFL
Lighting Technology
Fluorescent
Lumens
1300
Green Certification or Other Recognition
ENERGY STAR
Color Rendering Index
82.0
Standards
Meets 2012 Lighting Legislation Energy
Bulb Type
Standard
Average Bulb Life
12,000 hr.
Bulb Technology
Fluorescent
Bulb Color Temp.
2700K
Bulb Designation
FLE20HT3/2/XL/827
Dimmable
No
Voltage
120
Bulb Min. Starting Temp.
5 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
2700 K
Color Tuning
No
Energy Star Compliant
Yes

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 1300, Shatter-Resistant No, Voltage 120, Watts 20, Dimmable No, Bulb Minimum Starting Temperature 5 Degrees F, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.