Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 20W, T2 Screw-In Fluorescent Light Bulb FLE20HT2/2/XL/CD

GE LIGHTING 20W, T2 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE20HT2/2/XL/CD
  • Zoro # G2208184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE20HT2/2/XL/CD
Zoro #
G2208184
UPC #
043168728805
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-1/2"
Max Overall Bulb Length
4-1/2"

Details

Bulb Shape
T2
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
75W INC
Watts
20
Dimmable
No
Lumens
1250
Color Rendering Index
82.0
Item
Screw-In CFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
FLE20HT2/2/XL/CD
Green Certification or Other Recognition
ENERGY STAR
Shatter-Resistant
No
Bulb Technology
Fluorescent
Bulb Color Temp.
2700K
Bulb Type
Standard
Standards
Meets 2012 Lighting Legislation Energy
Bulb Min. Starting Temp.
-5 Degrees F
Average Bulb Life
12,000 hr.
Lighting Technology
Fluorescent
Bulb Primary Application
General Purpose
Voltage
120
Bulb Minimum Starting Temperature
-5 Degrees F
Color Temperature
2700 K
Energy Star Compliant
Yes
Color Tuning
No

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 1250, Shatter-Resistant No, Voltage 120, Watts 20, Dimmable No, Bulb Minimum Starting Temperature -5 Degrees F, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.