Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 13W, T3 Screw-In Fluorescent Light Bulb FLE13HT3/2ORANGE

GE LIGHTING 13W, T3 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE13HT3/2ORANGE
  • Zoro # G2502263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE13HT3/2ORANGE
Zoro #
G2502263
UPC #
043168789585
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-3/4"
Max. Overall Bulb Length
4-3/4"

Details

Bulb Shape
T3
Bulb Base Type
Medium Screw (E26)
Light Appearance
No Rated Color Temp, Orange
Wattage Equivalency
60W INC
Watts
13.0
Bulb Primary Application
Party Lights
Dimmable
No
Bulb Type
Standard
Bulb Designation
FLE13HT3/2/ORANGE
Lighting Technology
Fluorescent
Bulb Min. Starting Temp.
5 Degrees F
Average Bulb Life
8000 hr.
Shatter-Resistant
No
Bulb Technology
Fluorescent
Voltage
120
Item
Screw-In CFL
Standards
Meets 2012 Lighting Legislation Energy
Bulb Minimum Starting Temperature
5 Degrees F
Color Tuning
No

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Shatter-Resistant No, Voltage 120, Watts 13.0, Dimmable No, Bulb Minimum Starting Temperature 5 Degrees F, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.