Zoro Homepage
This item is Discontinued.
Ge Line Interactive UPS, 600VA, Out: 120VAC In: 120VAC UPS0600ITSIR

Line Interactive UPS, 600VA, Out: 120VAC In: 120VAC (Discontinued)

  • Mfr # UPS0600ITSIR
  • Zoro # G1748871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS0600ITSIR
Zoro #
G1748871
UPC #
078317564893
Country of Origin
United States

Dimensions

Depth
15 in
Height
3.3 in
Width
19 in

Details

Item
Line Interactive UPS
Power Rating
600VA
Mounting
Rack
Input Voltage
120VAC
Output Voltage
120VAC
Backup Time (Half/Full Load)
35 min/14 min
Outlet Type
(4) UPS/Surge
Number of Outlets
4
Transfer Time
4 msec
Fax/Modem Line Protection
Yes
Phase
1
Hz
50/60
Watts
360W
Automatic Volts Regulation
Yes
Ports
RS-232, USB
Standards
UL, cUL, FCC Class A
NEMA Plug Configuration
5-15p
Includes
Include Auto Voltage Regulation, Automatic Shutdown Software, USB, Contact Interface with RS232, And Relay Connections. Optional SNMP and Relay Cards Available for Remote Communication
Voltage
120
Input Connection
NEMA 5-15P Plug

Description

Line Interactive UPS, Backup Time (Half/Full Load) 35 min/14 min, Number of Outlets 4, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 4 msec, Width 19 in, Depth 15 in, Height 3.3 in, 50/60 Hz, 1 Phase, Ports RS-232, USB, Standards UL, cUL, FCC Class A

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.