Zoro Homepage

Linear Bulb, T8 Lamp, 20 W Equivalent, Bi-Pin Lamp Base, Frosted

  • Mfr # 37151

  • Zoro # G016038087


product price: $20.69
/ea
Sold in multiples of 6 for $124.14

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37151
Zoro #
G016038087
UPC #
43168371513
Country of Origin
China

Description

GE Linear Bulb, Wattage Rating: 8 W, 120 V, Lamp Base: Bi-Pin, Lamp Shape: T8, Lamp Finish: Frosted, Lumens: 800 Lumens, Light Color: Cool White, Color Temperature: 4000 K, Color Rendering Index CRI: 80, Average Life: 36,000 hr, Dimensions: 1.22 in Dia x 24 in L, Incandescent Equivalent: 20 W, Driver Type: Electronic/Magnetic Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.