Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, 12 Spaces, 125A Amps, 120V

  • Mfr # TL12412C

  • Zoro # G8511176


product price: $177.29
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120V
Circuit Breaker Type
THQL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL12412C
Zoro #
G8511176
UPC #
783164189889
Country of Origin
Mexico

Dimensions

Height
20.38 in
Width
15.36 in
Depth
3-7/8 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120V
Circuit Breaker Type
THQL
Phase
3
Short Circuit Current Rating
22kA
Max. No. of Tandem Breakers
0
Series
TL124, THQL
Included Enclosure Cover
Combination
Recommended Surface Cover
Included
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Recommended Ground Bar Kit
Mfr. No. TGK12, TGK24
Standards
UL Listed
Special Features
Top Or Bottom Feed
For Use With
GE THQL Circuit Breakers
Cover Attachment Style
Screw On
Color
Gray
Cover Closure Method
Door Handle
Location
Indoor
Feed Location
Top/Bottom

Description

Load Center, Number of Spaces 12, Amps 125 A, Voltage 208Y/120V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series TL124, Height 20.38 in, Width 15.36 in, Depth 3 7/8 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.