Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase

  • Mfr # TM18410C

  • Zoro # G8511334


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
18
Amps
100A
Voltage
120/208V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM18410C
Zoro #
G8511334
UPC #
783164189971
Country of Origin
Mexico

Dimensions

Height
24.38 in
Width
15.36 in
Depth
3-7/8 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
18
Amps
100A
Voltage
120/208V
Phase
3
Circuit Breaker Type
THQL
Max. No. of Tandem Breakers
0
Short Circuit Current Rating
22kA
Series
TM184, THQL
Included Enclosure Cover
Combination
Recommended Surface Cover
Included
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Special Features
Top Feed
Recommended Ground Bar Kit
Mfr. No. TGK24, TGK32
Standards
UL Listed
Cover Attachment Style
Screw On
Feed Location
Top
For Use With
GE THQL Circuit Breakers
Cover Closure Method
Door Handle
Color
Gray
Location
Indoor

Description

Load Center, Number of Spaces 18, Amps 100 A, Voltage 120/208V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series TM184, Height 24.38 in, Width 15.36 in, Depth 3 7/8 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.