CAD Drawings

Download CAD Files

Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase

  • Mfr # TM18410R

  • Zoro # G8511343

CAD Available

product price: $939.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
18
Amps
100A
Voltage
120/208V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM18410R
Zoro #
G8511343
UPC #
078316419021
Country of Origin
Mexico

Dimensions

Height
27 in
Width
13.25 in
Depth
5-1/2 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
18
Amps
100A
Voltage
120/208V
Phase
3
Short Circuit Current Rating
22kA
Series
TM184, THQL
Included Enclosure Cover
Combination
Recommended Surface Cover
Included
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Recommended Ground Bar Kit
Mfr. No. TGK24, TGK32
Max. No. of Tandem Breakers
0
Special Features
Top Feed
Standards
UL Listed
Circuit Breaker Type
THQL
Cover Attachment Style
Top Hinge
Feed Location
Top
Cover Closure Method
Latch
For Use With
GE THQL Circuit Breakers
Color
Gray
Location
Outdoor
CAD Available
Yes

Description

Load Center, Number of Spaces 18, Amps 100 A, Voltage 120/208V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series TM184, Height 27 in, Width 13.25 in, Depth 5 1/2 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Top Hinge, Cover Closure Method Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.