Shop GE
See all product information
Create Account
Loadcenters and Panelboards 1P 200A 120V 50/60Hz 1Ph 3Wire 24Cir 12Sp NEMA 3R
- Mfr # TLM1220RCU
- Zoro # G323397563
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Amps
32 A
Short Circuit Current Rating
200 A
Enclosure NEMA Rating
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLM1220RCU
- Zoro #
- G323397563
- UPC #
- 78316416322
- Country of Origin
- United States
Details
- Amps
- 32 A
- Short Circuit Current Rating
- 200 A
- Enclosure NEMA Rating
- NEMA 3R
Description
120/240 VAC, 200 A, 65 kA, 3-Wire, 24-Circuit, 12-Space, 6 AWG to 250 KCMIL Aluminum/Copper, Top Feed Location, Copper Bus, NEMA 3R, Outdoor, Convertible Main, Standard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.