Zoro Homepage

Lug Kit, PowerMark Gold and Plus Load Centers Use With, 120/240V AC, 125A

  • Mfr # TLK20

  • Zoro # G8511221


product price: $10.39
/ea

Key Features

For Use With
PowerMark Gold and Plus Load Centers
Voltage
120/240V AC
Amps
125A
Max. Wire Size
2/0 AWG
Min. Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLK20
Zoro #
G8511221
UPC #
-
Country of Origin
United States

Dimensions

Max. Wire Size
2/0 AWG
Min. Wire Size
6 AWG
Width
1.75"
Length
0.75"

Details

Item
Lug Kit
For Use With
PowerMark Gold and Plus Load Centers
Voltage
120/240V AC
Amps
125A
Mounting Style
Surface/Flush
Amps AC
200
Includes
(1) Lug, (1) Screw, (1) Washer
Number of Lugs Included
1

Description

Neutral and Ground Lug Kit, Amps 125 A, 120/240V AC, Mounting Location Panel, Number of Lugs Included 1, Max. Wire Size 2/0 AWG, Min. Wire Size 6 AWG, Includes (1) Lug, (1) Screw, (1) Washer, For Use With PowerMark Gold and Plus Load Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.