Zoro Homepage

Lug Kit, Pro-Stock A-Series Panelboards, 225A

  • Mfr # NKA

  • Zoro # G8505831


product price: $51.19
/ea

Key Features

For Use With
Pro-Stock A-Series Panelboards
Amps
225A
Max. Wire Size
600 kcmil
Min. Wire Size
1 AWG
Width
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKA
Zoro #
G8505831
UPC #
783175408474
Country of Origin
United States

Dimensions

Max. Wire Size
600 kcmil
Min. Wire Size
1 AWG
Width
3.25"
Length
8.25"

Details

Item
Lug Kit
For Use With
Pro-Stock A-Series Panelboards
Amps
225A
Amps AC
225
Includes
(4) Pressure Lugs, 200% Neutral

Description

Main Lug Kit, Amps 225 A, Max. Wire Size 600 kcmil, Min. Wire Size 1 AWG, Includes (4) Pressure Lugs, 200 Percent Neutral, For Use With Pro-Stock A-Series Panelboards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.