Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1

  • Mfr # 15D21G003

  • Zoro # G0809602


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Starter Size
00, 1
Coil Volts
240V AC
VA Rating
24
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15D21G003
Zoro #
G0809602
UPC #
783166313725
Country of Origin
United States

Dimensions

Starter Size
00, 1
NEMA Size
0, 00, 1

Details

Item
Replacement Coil
Coil Volts
240V AC
VA Rating
24
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
Contactor Type
NEMA
Type
Encapsulated
Compatible with Series
200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters
Contactor Style
NEMA
Coil Voltage
220/230-240V AC
Frequency
50/60 Hz
Coil Power
24 VA

Description

Replacement Coil, Coil Voltage 220/230-240V AC, NEMA Size 0, 00, 1, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 24 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.