Zoro Homepage

Magnetic Coil, 277V, 30A

  • Mfr # CR460XCN

  • Zoro # G3012685


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Starter Size
30A
Coil Volts
277V AC
VA Rating
26
For Use With
GE Series CR463 Contactors
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR460XCN
Zoro #
G3012685
UPC #
783166621097
Country of Origin
United States

Dimensions

Starter Size
30A

Details

Item
Replacement Coil
Coil Volts
277V AC
VA Rating
26
For Use With
GE Series CR463 Contactors
Hz
60
Contactor Type
Lighting
Type
Encapsulated
Frequency
60 Hz
Coil Power
26 VA
Compatible with Series
CR463 Contactors
Contactor Style
Lighting
Coil Voltage
240/277V AC

Description

Replacement Coil, Coil Voltage 240/277V AC, Compatible with Series CR463 Contactors, Contactor Style Lighting, Coil Power 26 VA, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.