Magnetic Motor Starter, Reversing, 120V AC, 3 P

  • Mfr # CR309C102

  • Zoro # G3319041


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR309C102
Zoro #
G3319041
UPC #
783166654996
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
7 in
Overall Depth
3.94 in
Mounting Hole Distance - Height
6.5 in
Mounting Hole Diameter
0.19 in
Overall Width
3.71 in
Mounting Hole Distance - Width
2 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
HP @ 3 Phase - 575V
10 hp
Includes
Holding Interlock
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Series
CR306
Minimum Operating Temperature
-4 Degrees F
Phase
Three
Maximum Voltage Rating
120V AC
Current AC
27 A
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Resistance Properties
Weld Resistant
Overload Protection Type
Thermal
Frequency
50/60 Hz
Starter Style
NEMA
Mounting Style
DIN Rail
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.