Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Non-Reversing, 120V AC, 3 P

  • Mfr # CR306A102

  • Zoro # G1957505


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Amps AC
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306A102
Zoro #
G1957505
UPC #
783166353172
Country of Origin
United States

Dimensions

NEMA Size
0
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
6.5 in
Overall Height
7 in
Overall Depth
3.94 in
Mounting Hole Diameter
0.19 in
Overall Width
3.71 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Amps AC
9 A
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 1 Phase - 230V
1 hp
Includes
Holding Interlock
HP @ 1 Phase - 120V
1/3 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Series
CR306
Horsepower @ Three Phase - 600V AC
2 hp
Overload Protection Type
Thermal
Maximum Voltage Rating
120V AC
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Phase
Three
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 480V AC
2 hp
Resistance Properties
Weld Resistant
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Current AC
9:00 AM
NEMA Enclosure Rating
1
Starter Style
NEMA
Mounting Style
DIN Rail

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 2 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Horsepower @ Single Phase - 240V AC 1 hp, Horsepower @ Single Phase - 120V AC 1/3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.