Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Non-Reversing, 120V AC, 3 P

  • Mfr # CR306D002

  • Zoro # G1729524


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
UL 508
Amps AC
45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306D002
Zoro #
G1729524
UPC #
783166358689
Country of Origin
United States

Dimensions

NEMA Size
2
Mounting Hole Distance - Height
8.5 in
Mounting Hole Distance - Width
2 in
Overall Width
5.44 in
Overall Height
9.12 in
Overall Depth
5.5 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
UL 508
Amps AC
45 A
HP @ 3 Phase - 208V
10 hp
Hz
50/60
Includes
Holding Interlock
HP @ 1 Phase - 230V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
Action
Nonreversing
HP @ 1 Phase - 120V
3 hp
HP @ 3 Phase - 575V
25 hp
Starter Type
No Enclosure
Resistance Properties
Weld Resistant
Starter Style
NEMA
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
158 Degrees F
Series
CR306
Mounting Style
DIN Rail
Phase
Three
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Current AC
45 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
15 hp
Overload Protection Type
Thermal
Horsepower @ Three Phase - 480V AC
25 hp
Maximum Voltage Rating
120V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 600V AC
25 hp

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 25 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 480V AC 25 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.