Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 120V AC, 3 P

  • Mfr # CR306E002

  • Zoro # G0344836


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
UL 508
HP @ 3 Phase - 480V
50 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306E002
Zoro #
G0344836
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
3
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Height
10.62 in
Overall Depth
6.5 in
Overall Width
6.62 in
Mounting Hole Distance - Width
2.75 in
Overall Height
11.62 in

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 50 hp, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 208V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.