Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 240V AC, 3 P

  • Mfr # CR306D103

  • Zoro # G1708822


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
7 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306D103
Zoro #
G1708822
UPC #
783166359525
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Height
9.12 in
Overall Depth
5.5 in
Mounting Hole Distance - Height
8.5 in
Overall Width
5.44 in
Mounting Hole Distance - Width
2 in
Mounting Hole Diameter
0.25 in

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 25 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 480V AC 25 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.